Motion
91 13 250

KNIPEX
91 13 250

Specialty Tool - Chrome vanadium electric steel, forged, oil-hardened Material, 10 3/8 in. Length, 2 1/3 in. Width, Red Color
MI ITEM #10652372
MFR #91 13 250
List Price$184.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
91 13 250

Specialty Tool - Chrome vanadium electric steel, forged, oil-hardened Material, 10 3/8 in. Length, 2 1/3 in. Width, Red Color
MI ITEM #10652372
MFR #91 13 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.23/each for your price

Overview

Mfr description
91 13 250 TILE BREAKING PLIERS
  • For the precise breaking of tiles and porcelain stoneware after scoring with a tile cutter.
  • Work without cutting-off machine, particularly for fine strips.
  • Ideal for long and thick tiles.
  • Parallel jaws evenly distribute force that is 10x your strength.
  • Precise cut of floor or wall tiles after scoring with a tile cutter.
  • Replaceable plastic positioning jaw tilts for a clean break line and optimum protection of the tiles against damage.
  • Spare jaw part number 91 19 250 01.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Specifications

  • Color
    Red
  • Country of Origin
    Germany
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Length
    10 3/8 in.
  • Width
    2 1/3 in.
  • Number Of Pieces
    1
  • Manufacturer Upc Number
    843221022068
  • UPC_NO
    843221022068
  • Weight
    1.29
  • Harmonization Code
    8203.20.6030
  • Description
    Tile Breaking Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text