Motion
91 00 200

KNIPEX
91 00 200

8" Tile Nibbling Pincers
MI ITEM #10652373
MFR #91 00 200
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
91 00 200

8" Tile Nibbling Pincers
MI ITEM #10652373
MFR #91 00 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.59/each

Specifications

Dimensions

  • Height
    3/8 in.
  • Overall Depth
    3/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/8 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tool Weight
    0.355 lbs.
  • Tool Width
    1 1/2 in.
  • Width
    1 1/2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Tile Nibbling Pincers
  • Handle Color
    Black
  • Handle Material
    Bare handles
  • Handle Type
    Bare handles
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1

Overview

Mfr description
91 00 200 TILE NIBBLING PINCER (PARROT
  • Enlarges holes in tiles and forms tile edges.
  • Made of special tool steel, forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought