Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 99 02 SA

16 3/4" Compact Tool Kit, Empty
MI ITEM #10652376
MFR #98 99 02 SA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
98 99 02 SA COMPACT TOOL KIT, EMPTY
  • Compact Tool Kit, Empty.

Specifications

  • Length
    16 3/4 in.
  • Country of Origin
    Germany
  • Width
    13 3/16 in.
  • Height
    4 7/8 in.
  • Material
    ABS plastic
  • Color
    Black
  • Manufacturer Upc Number
    843221017941
  • Shipping Weight
    0 lbs. lbs
  • Case Type
    Case
  • Single Part Height
    4 7/8 in. in
  • Single Part Width
    16 3/4 in.
  • Body Material
    ABS plastic
  • Description
    Compact Tool Kit, Empty
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    4 7/8 in.
  • Overall Length
    16 3/4 in.
  • Single Part Length
    16 3/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text