Motion
9K C312 00002

KNIPEX
9K C312 00002

19 3/4" 13 Pocket Roll-up Tool Bag, Empty
MI ITEM #10652381
MFR #9K C312 00002
List Price$103.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K C312 00002

19 3/4" 13 Pocket Roll-up Tool Bag, Empty
MI ITEM #10652381
MFR #9K C312 00002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.88/each for your price

Overview

Mfr description
9K C312 00002 13 PIECE BLACK TOOL ROLL
  • Roll-up design offers convenient way to store tools and transport.
  • Bag keeps tools neatly organized and rolls out for quick access.
  • Double side release buckle makes it easy to open and close.
  • 13 tool slots to store individual tool.
  • Tools not included.

Specifications

  • Storage Type
    Roll
  • Material
    Polyester fabric
  • Overall Length
    19 3/4 in.
  • Overall Height Or Width
    14 1/8 in.
  • Overall Depth
    2 1/4 in.
  • Color
    Black
  • Description
    13 Pocket Roll-up Tool Bag, Empty
  • Manufacturer Upc Number
    843221025281
  • Weight
    0.825
  • UPC_NO
    843221025281
  • Features & Benefits
    • Roll-up design offers convenient way to store tools and transport. •Bag keeps tools neatly organized and rolls out for quick access. •Double side release buckle makes it easy to open and close. •13 tool slots to store individual tool. •Tools not included.
  • Single Part Height
    2 1/4 in. in
  • Single Part Length
    19 2/3 in.
  • Single Part Width
    19 2/3 in.
  • Height
    2 1/4 in.
  • Length
    19 2/3 in.
  • Width
    14 1/8 in.
  • Number Of Pieces
    1
  • Body Material
    Polyester fabric
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Shipping Weight
    0 lbs. lbs
  • Tool Weight
    0.825 lbs.
  • Tool Width
    14 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text