Motion
9K C312 00003

KNIPEX
9K C312 00003

Tool Roll - Roll, 21 3/4 in. Length, 12 1/4 in. Height, Polyester fabric Material, Black Color
MI ITEM #10652382
MFR #9K C312 00003
Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K C312 00003

Tool Roll - Roll, 21 3/4 in. Length, 12 1/4 in. Height, Polyester fabric Material, Black Color
MI ITEM #10652382
MFR #9K C312 00003

Mfr description
9K C312 00003 7 PIECE BLACK TOOL ROLL
  • Roll-up design offers convenient way to store tools and transport.
  • Bag keeps tools neatly organized and rolls out for quick access.
  • Double side release buckle makes it easy to open and close.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.68/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    21 13/16 in.
  • Overall Depth
    1 1/16 in.
  • Overall Height Or Width
    12 1/4 in.
  • Overall Length
    21 3/4 in.
  • Shipping Weight
    0 lbs. lbs
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    21 13/16 in.
  • Single Part Width
    21 13/16 in.
  • Tool Weight
    0.385 lbs.
  • Tool Width
    12 1/4 in.
  • Weight
    0.385
  • Width
    12 1/4 in.

Details

  • Body Material
    Polyester fabric
  • Color
    Black
  • Description
    7 Pocket Roll-up Tool Bag, Empty
  • Features & Benefits
    • Roll-up design offers convenient way to store tools and transport. •Bag keeps tools neatly organized and rolls out for quick access. •Double side release buckle makes it easy to open and close. •7 tool slots to store individual tool. •Tools not included.
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221025298
  • Material
    Polyester fabric
  • Maximum Tool Capacity
    7
  • Number Of Exterior Pockets
    7
  • Number Of Pieces
    1
  • Product Types
    Tool Bag
  • Storage Type
    Roll
  • UPC_NO
    843221025298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)