Motion
13 02 614 T BKA

KNIPEX
13 02 614 T BKA

6 1/4" 4-in-1 Electricians' Pliers 10-14 AWG-Tethered Attachment
MI ITEM #10652388
MFR #13 02 614 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 02 614 T BKA

6 1/4" 4-in-1 Electricians' Pliers 10-14 AWG-Tethered Attachment
MI ITEM #10652388
MFR #13 02 614 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13 02 614 T BKA 6 IN 1 ELECTRICIAN
  • 4 functions in one pliers - grips, cuts, strips and crimps.
  • Ideal for cable and wire work.
  • For cutting soft, medium and hard wire.
  • Precision cutting edges induction hardened, cutting edge hardness (approx. 60 HRC).
  • Suitable for 10, 12 and 14 AWG.
  • Precision stripping holes and crimping die for ferrules (end sleeves).
  • Pliers with integrated tether attachment point for tool drop protection system.
  • Cutting capacity - up to 3/32" for medium hard wire and up to 1/16" for hard wire.
  • For 10, 12 and 14 AWG.
  • Vanadium steel; forged, multi-stage oil-hardened.

Specifications

  • Includes Cutter
    Yes
  • Includes Crimper
    Includes Crimper
  • Plier Nose Or V Notch
    Plier Nose
  • Compatible Wire Size Range
    10, 12, 14 AWG
  • Overall Length
    6 1/4 in.
  • Handle Material
    Tethered multi-component
  • Stripping Capacity
    10, 12, 14 AWG
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Manufacturer Upc Number
    843221022150
  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    4-in-1 Electricians' Pliers 10-14 AWG-Tethered Attachment
  • Handle Color
    Red/Blue
  • Handle Type
    Tethered multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.305 lbs.
  • Tool Width
    2 5/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text