Motion
71 22 200 T BKA

KNIPEX
71 22 200 T BKA

8" CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Tethered Attachment
Mi Item #10652391
MFR #71 22 200 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 22 200 T BKA

8" CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Tethered Attachment
Mi Item #10652391
MFR #71 22 200 T BKA

Mfr description
71 22 200 T BKA ANGLED HIGH LEVERAGE
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters.
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire.
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 in.
  • Overall Length
    8 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    8 5/16 in.
  • Single Part Width
    8 5/16 in.
  • Tool Weight
    0.825 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.825
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Black atramentized
  • Blade Material
    Black atramentized
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity Hard Wire
    5/32 in.
  • Cutting Capacity Piano Wire
    9/64 in.
  • Description
    CoBolt® High Leverage 20° Angled Compact Bolt Cutters-Tethered Attachment
  • Handle Color
    Red/Blue
  • Handle Material
    Tethered slim multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221021610
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    20 °
  • UPC_NO
    843221021610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)