Motion
00 50 01 T BKA

KNIPEX
00 50 01 T BKA

40" Tool Tethering Lanyard
MI ITEM #10652392
MFR #00 50 01 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 50 01 T BKA

40" Tool Tethering Lanyard
MI ITEM #10652392
MFR #00 50 01 T BKA

Mfr description
00 50 01 T BKA KNIPEX TOOL TETHERING
  • 40" Tethering lanyard used with carabiner to connect to harness prevents tools from falling down when working at heights.
  • Not a PPE device - will not support human weight.
  • The lanyard is made of gathered fabric tape that expands to approx. 5' when under strain.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/8 in.
  • Lanyard Length
    40
  • Length
    59 in.
  • Overall Depth
    5/8 in.
  • Single Part Height
    5/8 in. in
  • Single Part Length
    59 in.
  • Single Part Width
    59 in.
  • Storage Dimension Height
    0.94 in. in
  • Storage Dimension Length
    9.69 in. in
  • Storage Dimension Width
    3.36 in.
  • Tool Weight
    0.071 lbs.
  • Tool Width
    11/16 in.
  • Weight
    0.071
  • Width
    11/16 in.

Details

  • Color
    Red/Blue
  • Description
    Tool Tethering Lanyard
  • ECCN
    EAR99
  • Features & Benefits
    • 40" Tethering lanyard used with carabiner to connect to harness prevents tools from falling down when working at heights. •Not a PPE device - will not support human weight. •The lanyard is made of gathered fabric tape that expands to approx. 5' when under strain. •Inspect for wear before every use. •For use only with KNIPEX Tool Tethering system. •Always check instructions for correct use and attachment. •For use with KNIPEX Tether tools with mounting point integrated into the handle.
  • Group & Class
    Tethered Tools
  • Handle Color
    Red/Blue
  • Harmonization Code
    6307.90.4020
  • Insulated Handle
    No
  • Lanyard Color
    Red
  • Manufacturer Upc Number
    843221022426
  • Material
    Polyester fabric
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)