Motion
00 50 03 T BKA

KNIPEX
00 50 03 T BKA

00 50 03 T BKA KNIPEX TOOL TETHERING
MI ITEM #10652394
MFR #00 50 03 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 50 03 T BKA

00 50 03 T BKA KNIPEX TOOL TETHERING
MI ITEM #10652394
MFR #00 50 03 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00 50 03 T BKA KNIPEX TOOL TETHERING
  • Two locking carabiners feature a knurled safety lock preventing the gate from unintentionally opening.
  • Not a PPE device - will not support human weight.
  • Inspect for wear before every use.
  • For use only with KNIPEX Tool Tethering system.
  • Always check instructions for correct use and attachment.
  • For use with KNIPEX Tether tools with mounting point integrated into the handle.
  • Do not connect carabiner directly to tether attachment point.

Specifications

  • Harmonization Code
    7616.10.7030
  • Manufacturer Upc Number
    843221022440
  • ECCN
    EAR99
  • Material
    Aluminum
  • Color
    Blue
  • Description
    Tool Tethering Locking Carabiners
  • Features & Benefits
    • Two locking carabiners feature a knurled safety lock preventing the gate from unintentionally opening. •Not a PPE device - will not support human weight. •Inspect for wear before every use. •For use only with KNIPEX Tool Tethering system. •Always check instructions for correct use and attachment. •For use with KNIPEX Tether tools with mounting point integrated into the handle. •Do not connect carabiner directly to tether attachment point.
  • Group & Class
    Tethered Tools
  • Length
    3 1/8
  • UPC_NO
    843221022440
  • Handle Color
    Blue
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Accessory Type
    Tethered Tool Pliers
  • Storage Dimension Height
    0.94 in. in
  • Storage Dimension Length
    7.33 in. in
  • Storage Dimension Width
    3.36 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text