Motion
08 22 145 T BKA

KNIPEX
08 22 145 T BKA

5 3/4" Needle-Nose Combination Pliers-Tethered Attachment
Mi Item #10652395
MFR #08 22 145 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
08 22 145 T BKA

5 3/4" Needle-Nose Combination Pliers-Tethered Attachment
Mi Item #10652395
MFR #08 22 145 T BKA

Mfr description
08 22 145 T BKA NEEDLE-NOSE COMBINATION
  • Small high leverage combination pliers with pointed jaws for all common installation and repair work.
  • Handy for use when working in confined areas due to slim head design and pointed jaws (anti-twist).
  • Gripping surfaces with special convex contour on one side for secure gripping of flat parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    5 3/4 in.
  • Shipping Weight
    0.4 lbs. lbs
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 1/8 in.
  • Single Part Width
    6 1/8 in.
  • Tool Weight
    0.325 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.325

Details

  • Blade Finish
    Polished
  • Cutting Capacity
    5/16 in.
  • Description
    Needle-Nose Combination Pliers-Tethered Attachment
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered multi-component
  • Harmonization Code
    8203.20.6030
  • High Leverage
    High Leverage
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221021788
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Nose Shape
    Pointed jaw
  • Number Of Pieces
    1
  • Side Cutter
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)