Motion
26 22 200 T BKA

KNIPEX
26 22 200 T BKA

8" Long Nose 40° Angled Pliers with Cutter-Tethered Attachment
MI ITEM #10652396
MFR #26 22 200 T BKA
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
26 22 200 T BKA

8" Long Nose 40° Angled Pliers with Cutter-Tethered Attachment
MI ITEM #10652396
MFR #26 22 200 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.63/each

Specifications

Dimensions

  • Jaw Length
    2 7/8 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    45/64 in.
  • Overall Length
    8 in.
  • Tip Thickness
    3/32 in.
  • Tip Width
    1/8 in.

Details

  • Angled Or Straight
    Angled
  • Blade Finish
    Polished
  • Handle Color
    Red/Blue
  • Handle Style
    Tethered multi-component
  • Includes Cutter
    Yes
  • Jaw Bend
    40 °
  • Jaw Surface Style
    Serrated
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Tip Angle
    40 °

Overview

Mfr description
26 22 200 T BKA ANGLED SNIPE NOSE
  • Elastic tips; stable even when twisted.
  • Distortion-tolerant, flexible precision tips.
  • Snipe nose side cutting pliers also known as stork beak pliers.
  • Half-round, long, pointed jaws.
  • Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire.
  • Slim long nose is ideal for working in confined areas.
  • Pliers with integrated tether attachment point for tool drop protection system.
  • Vanadium steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought