Motion
12 64 180

KNIPEX
12 64 180

7 1/4" Automatic Flat Cable Stripper 0.75-2.5 mm2
Mi Item #10652397
MFR #12 64 180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 64 180

7 1/4" Automatic Flat Cable Stripper 0.75-2.5 mm2
Mi Item #10652397
MFR #12 64 180

Mfr description
12 64 180 AUTOMATIC WIRE STRIPPER 13-19
  • For PVC insulated flat cables up to a max. 15/32" width and 14 to 18 AWG.
  • Adapts automatically to the various conductor heights which prevents damage to the conductor.
  • Allows for long stripping lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    0.75 - 2.5 mm2
  • Overall Depth
    1 1/8 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 15/16 in.
  • Single Part Width
    6 15/16 in.
  • Tool Weight
    0.27 lbs.
  • Tool Width
    2 1/4 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Automatic Flat Cable Stripper 0.75-2.5 mm2
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024604
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    0.75 - 2.5 mm2
  • UPC_NO
    843221024604
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)