Motion
15 11 120

KNIPEX
15 11 120

4 3/4" Steel and Plastic Stripping Tweezers Magnetic Tips
MI ITEM #10652399
MFR #15 11 120
List Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
15 11 120

4 3/4" Steel and Plastic Stripping Tweezers Magnetic Tips
MI ITEM #10652399
MFR #15 11 120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.94/each for your price

Overview

Mfr description
15 11 120 COATED-WIRE STRIPPING TWEEZERS
  • Steel with plastic handles.
  • Stripping tips.
  • For use in the electronics industry.
  • For removing insulating coatings from wires.
  • Can be used with spare blades 15 19 005, 15 19 006, 15 19 008 and 15 19 010.
  • Magnetic.

Specifications

  • Material
    Steel and Plastic
  • Overall Length
    4 3/4 in.
  • Body Material
    Steel and Plastic
  • Color
    Red
  • Description
    Steel and Plastic Stripping Tweezers Magnetic Tips
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Type
    Plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Cutting Edge
  • Number Of Pieces
    1
  • Overall Depth
    1 9/16 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tool Weight
    0.0748 lbs.
  • Tool Width
    3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text