Motion
13 82 200 SB

KNIPEX
13 82 200 SB

8" 6-in-1 Electrical Installation Pliers-Metric Wire
Mi Item #10652403
MFR #13 82 200 SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 82 200 SB

8" 6-in-1 Electrical Installation Pliers-Metric Wire
Mi Item #10652403
MFR #13 82 200 SB

Mfr description
13 82 200 SB 6 IN 1 ELECTRICAL
  • 6 functions in one pliers - grips, cuts, strips, bends, crimps and deburrs.
  • Crimp die for end sleeves (ferrules) 0.5 to 2.5 mm(2).
  • Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 1/3 in.
  • Single Part Width
    8 1/3 in.
  • Tool Weight
    0.58 lbs.
  • Tool Width
    1 13/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    6-in-1 Electrical Installation Pliers-Metric Wire
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth tip and serrated jaws
  • Manufacturer Upc Number
    843221019518
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Plier Nose Or V Notch
    Plier Nose
  • UPC_NO
    843221019518
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)