Motion
11 82 130

KNIPEX
11 82 130

5 1/4" Electronics Wire Stripping Shears
Mi Item #10652404
MFR #11 82 130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
11 82 130

5 1/4" Electronics Wire Stripping Shears
Mi Item #10652404
MFR #11 82 130

Mfr description
11 82 130 ELECTRONIC WIRE SHEAR &
  • For cutting and stripping single, multiple and fine-stranded conductors with a diameter up to 3/64" (18-32 AWG).
  • Pointed head of shears above the wire stripping hole for the accurate cutting of fine wire in confined spaces.
  • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    32-18 AWG
  • Overall Depth
    3/4 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 9/16 in.
  • Single Part Width
    5 9/16 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Electronics Wire Stripping Shears
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011291
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    up to 3" (0.03 - 1.19 mm)
  • UPC_NO
    843221011291
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)