Motion
11 92 140

KNIPEX
11 92 140

5 1/2" Electronics Wire Stripper
MI ITEM #10652405
MFR #11 92 140
Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
11 92 140

5 1/2" Electronics Wire Stripper
MI ITEM #10652405
MFR #11 92 140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.19/each

Specifications

Dimensions

  • Compatible Wire Size Range
    38-20 AWG
  • Overall Depth
    7/8 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Tool Weight
    0.225 lbs.
  • Tool Width
    2 1/2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Electronics Wire Stripper
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221003906
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    0.1 - 0.8 mm2
  • UPC_NO
    843221003906
  • Warranty
    Limited Lifetime

Overview

Mfr description
11 92 140 END-TYPE WIRE
  • For single, multiple and fine-stranded cables up to 1/32" dia. with plastic or rubber insulation.
  • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut.
  • Suitable for 20-38 AWG.
  • Opening spring for easy repetitive work.
  • The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools.
  • Special tool steel, forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought