Motion
16 20 50 SB

KNIPEX
16 20 50 SB

8" Electrician's Folding Knife
MI ITEM #10652406
MFR #16 20 50 SB
Price$44.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 20 50 SB

8" Electrician's Folding Knife
MI ITEM #10652406
MFR #16 20 50 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.70/each

Specifications

Dimensions

  • Blade Length
    3 1/4 in.
  • Handle Length
    4 3/4 in.
  • Length
    7 13/16 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    8 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    7 13/16 in.
  • Single Part Width
    7 13/16 in.
  • Tool Weight
    0.172 lbs.
  • Tool Width
    1 1/8 in.
  • Weight
    0.172
  • Width
    1 1/8 in.

Details

  • Blade Material
    Stainless steel
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Electrician's Folding Knife
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8211.93.0035
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024161
  • Number Of Pieces
    1
  • Type
    Folding Knife

Overview

Mfr description
16 20 50 SB ELECTRICIAN'S FOLDING KNIFE
  • Universal folding knife with a top quality stainless-steel German blade.
  • Notch in blade for scoring cable jacket or sharpening pencils.
  • Diamond notch in blade for easy opening and closing.
  • Connection ring at end of handle for attaching KNIPEX tethered tools system.
  • Blade folds into handle and easily fits into pocket.
  • Stainless steel blade.
  • Shock resistant durable plastic handle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought