Motion
11 01 160

KNIPEX
11 01 160

6 1/4" End-Type Wire Stripper
MI ITEM #10652409
MFR #11 01 160
List Price$62.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
11 01 160

6 1/4" End-Type Wire Stripper
MI ITEM #10652409
MFR #11 01 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.27/each for your price

Overview

Mfr description
11 01 160 END-TYPE WIRE STRIPPER
  • For single, multiple and fine stranded conductors with plastic or rubber insulation with max 13/64" (5.0 mm) diameter.
  • Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut.
  • Suitable for up to 8 AWG wire.
  • Special tool steel, forged and oil-hardened.

Specifications

  • Compatible Wire Size Range
    up to 8 AWG
  • Overall Length
    6 1/4 in.
  • Handle Material
    Plastic coating
  • Stripping Capacity
    13/64" (5.0 mm)
  • Material
    Special tool steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221003845
  • UPC_NO
    843221003845
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    End-Type Wire Stripper
  • Handle Color
    Red
  • Handle Type
    Plastic coating
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    5/8 in.
  • Single Part Height
    5/8 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.315 lbs.
  • Tool Width
    2 1/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text