Motion
12 11 180

KNIPEX
12 11 180

7 1/4" Automatic Wire Stripper
MI ITEM #10652412
MFR #12 11 180
List Price$183.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 11 180

7 1/4" Automatic Wire Stripper
MI ITEM #10652412
MFR #12 11 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.42/each for your price

Overview

Mfr description
12 11 180 AUTOMATIC WIRE STRIPPER,
  • Leaves wires undamaged due to precision-ground blade shapes, even multi-stranded conductors are stripped gently.
  • During stripping, the wire is held firmly by clamping jaws.
  • Built-in adjustable length stop for consistent stripping length during repetitive work.
  • A spring leads the stripper back to the starting position.
  • Replacement blade part number 12 19 180.
  • Pliers body is made of aluminum.
  • Blade is made of special tool steel, oil-hardened.

Specifications

  • Compatible Wire Size Range
    0.5/1.2/1.6/2.0 mm
  • Overall Length
    7 1/4 in.
  • Handle Material
    Plastic
  • Stripping Capacity
    0.5/1.2/1.6/2.0 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    843221003913
  • UPC_NO
    843221003913
  • Body Material
    Aluminum
  • Color
    Red
  • Country of Origin
    Japan
  • Description
    Automatic Wire Stripper
  • Handle Color
    Red
  • Handle Type
    Plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 3/8 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Tool Weight
    0.8 lbs.
  • Tool Width
    2 5/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text