Motion
16 95 02 SB

KNIPEX
16 95 02 SB

5 1/4" KNIPEX ErgoStrip® Universal Dismantling Tool, Left-Handed
MI ITEM #10652416
MFR #16 95 02 SB
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 95 02 SB

5 1/4" KNIPEX ErgoStrip® Universal Dismantling Tool, Left-Handed
MI ITEM #10652416
MFR #16 95 02 SB

Mfr description
16 95 02 SB KNIPEX ERGOSTRIP UNIVERSAL
  • For metric wire only.
  • Strips NYM cable 8 - 13 mm, coax 4.8 - 7.5 mm, Cat 5-7, Twisted-Pair (UTP/STP) and conductors and strands 0.2, 0.3, 0.8, 1.5, 2.5 and 4.0 mm2.
  • Left-handed operation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Overall Depth
    1 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    5 1/4 in.
  • Single Part Width
    5 1/4 in.
  • Tool Weight
    0.21 lbs.
  • Tool Width
    1 1/2 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    KNIPEX ErgoStrip® Universal Dismantling Tool, Left-Handed
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221022969
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    8 - 13 mm (round cable) 4.8 - 7.5 mm (coax cable)
  • UPC_NO
    843221022969
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)