Motion
12 52 195

KNIPEX
12 52 195

7 3/4" PreciStrip16 Automatic Wire Stripper 6-28 AWG
Mi Item #10652419
MFR #12 52 195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 52 195

7 3/4" PreciStrip16 Automatic Wire Stripper 6-28 AWG
Mi Item #10652419
MFR #12 52 195

Mfr description
12 52 195 PRECISTRIP16 AUTOMATIC WIRE
  • Does not strip THHN wire.
  • Strips very fine, flexible wire as well as solid conductor.
  • Simple, precise stripping and cutting of fine wires and solid round cables with a wide capacity range between 28 to 6 AWG (0.08 to 16 mm2).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    28-6 AWG
  • Overall Depth
    7/8 in.
  • Overall Length
    7 3/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 5/8 in.
  • Single Part Width
    7 5/8 in.
  • Tool Weight
    0.4 lbs.
  • Tool Width
    5 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    PreciStrip16 Automatic Wire Stripper 6-28 AWG
  • Handle Color
    Black
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027674
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    28-6 AWG
  • UPC_NO
    843221027674
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)