Motion
13 62 180

KNIPEX
13 62 180

7 1/4" Strix® Insulation Strippers with Cable Shears
Mi Item #10652420
MFR #13 62 180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 62 180

7 1/4" Strix® Insulation Strippers with Cable Shears
Mi Item #10652420
MFR #13 62 180

Mfr description
13 62 180 KNIPEX STRIX INSULATION
  • Insulation strippers with Cable Shears – two essential electrical installation tools in one pair of pliers.
  • Integrated cable shears for clean cutting of copper and aluminum cables without crushing.
  • Universal adjustment of the wire stripping blades with knurled screw.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    8 AWG
  • Overall Depth
    3/4 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Tool Weight
    0.438 lbs.
  • Tool Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Strix® Insulation Strippers with Cable Shears
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023089
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    5.0 mm
  • UPC_NO
    843221023089
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)