Motion
12 80 100 SB

KNIPEX
12 80 100 SB

4" Mini Wire Stripper 18-28 AWG
Mi Item #10652421
MFR #12 80 100 SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 80 100 SB

4" Mini Wire Stripper 18-28 AWG
Mi Item #10652421
MFR #12 80 100 SB

Mfr description
12 80 100 SB PRECISION MINI WIRE
  • Precise stripping due to the tools gradual adjustment to the conductors diameter from 28 to 18 AWG.
  • Includes built-in wire cutter.
  • Small and compact design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    28-18 AWG
  • Overall Depth
    9/16 in.
  • Overall Length
    4 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 in.
  • Single Part Width
    4 in.
  • Tool Weight
    0.07 lbs.
  • Tool Width
    1 9/16 in.

Details

  • Body Material
    Impact resistant plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Mini Wire Stripper 18-28 AWG
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011543
  • Material
    Impact resistant plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    0.30 - 1.0 mm
  • UPC_NO
    843221011543
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)