Motion
12 12 02

KNIPEX
12 12 02

7 3/4" Automatic Wire Stripper 0.03-2.08 mm2
MI ITEM #10652422
MFR #12 12 02
List Price$377.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 12 02

7 3/4" Automatic Wire Stripper 0.03-2.08 mm2
MI ITEM #10652422
MFR #12 12 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.39/each for your price

Overview

Mfr description
12 12 02 AUTOMATIC WIRE STRIPPER 14-32
  • Form-fit stripping of both standard and difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber including multi-layer insulations.
  • A second pair of blades hold the remaining insulation reliably in place.
  • Replaceable shaped blade adapted precisely to the respective conductor diameter.
  • Includes length stop for consistent stripping length during repetitive work.
  • Pliers body is made of steel.
  • Blade is made of special tool steel, oil-hardened.

Specifications

  • Compatible Wire Size Range
    0.03-0.09/0.14/0.38/0.57/1.0/1.5/2.08 mm
  • Overall Length
    7 3/4 in.
  • Handle Material
    Multi-component
  • Stripping Capacity
    0.03-0.09/0.14/0.38/0.57/1.0/1.5/2.08 mm
  • Material
    Steel
  • Manufacturer Upc Number
    843221001513
  • UPC_NO
    843221001513
  • Body Material
    Steel
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Automatic Wire Stripper 0.03-2.08 mm2
  • Handle Color
    Red/Blue
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 9/16 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tool Weight
    1 lbs.
  • Tool Width
    3 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text