Motion
12 12 10

KNIPEX
12 12 10

7 3/4" Automatic Wire Stripper 2.5-10 mm2
Mi Item #10652424
MFR #12 12 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 12 10

7 3/4" Automatic Wire Stripper 2.5-10 mm2
Mi Item #10652424
MFR #12 12 10

Mfr description
12 12 10 AUTOMATIC WIRE STRIPPER 7-13
  • Form-fit stripping of both standard and difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber including multi-layer insulations.
  • A second pair of blades hold the remaining insulation reliably in place.
  • Replaceable shaped blade adapted precisely to the respective conductor diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    2.5/4.0/6.0/10.0 mm
  • Overall Depth
    1 9/16 in.
  • Overall Length
    7 3/4 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tool Weight
    0.995 lbs.
  • Tool Width
    3 in.

Details

  • Body Material
    Steel
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Automatic Wire Stripper 2.5-10 mm2
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011321
  • Material
    Steel
  • Number Of Pieces
    1
  • Stripping Capacity
    2.5/4.0/6.0/10.0 mm
  • UPC_NO
    843221011321
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)