Motion
16 60 05 SB

KNIPEX
16 60 05 SB

4 1/4" Coax Wire Stripper
MI ITEM #10652429
MFR #16 60 05 SB
Your Price$50.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 60 05 SB

4 1/4" Coax Wire Stripper
MI ITEM #10652429
MFR #16 60 05 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.68/each(List $63.35)

Overview

Mfr description
16 60 05 SB COAX WIRE STRIPPER
  • For stripping coax cables RG 58, RG 59 and RG 62.
  • 3 stripping steps in one operation - strips outer sheath, shield and insulation in a single process with three built-in blades.
  • The cutting depth of each blade can be adjusted individually with hex key.
  • The blade spacing remains consistent.
  • Made of durable impact-resistant plastic.

Specifications

  • Overall Length
    4 1/4 in.
  • Handle Material
    Bare plastic
  • Material
    Impact resistant plastic
  • Manufacturer Upc Number
    843221011673
  • UPC_NO
    843221011673
  • Body Material
    Impact resistant plastic
  • Color
    Black
  • Country of Origin
    Taiwan
  • Description
    Coax Wire Stripper
  • Handle Color
    Black
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    4 3/16 in.
  • Single Part Width
    4 3/16 in.
  • Tool Weight
    0.12 lbs.
  • Tool Width
    1 3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text