Motion
16 65 125 SB

KNIPEX
16 65 125 SB

5" Dismantling Tool for Data Cable
MI ITEM #10652430
MFR #16 65 125 SB
List Price$132.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 65 125 SB

5" Dismantling Tool for Data Cable
MI ITEM #10652430
MFR #16 65 125 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.29/each for your price

Overview

Mfr description
16 65 125 SB DATA CABLE STRIPPING TOOL
  • For stripping UTP and STP data cables with diameters of 11/64" and 25/64" (4.5 to 10 mm).
  • Suitable for 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0 mm2.
  • Double shell fold back stripping tool with opening spring and locking lever.
  • Clip for safe transport.
  • Blades are made of special tool steel; oil-hardened, TiN-coated.
  • Durable fiberglass reinforced construction.

Specifications

  • Compatible Wire Size Range
    0.2 - 4.0 mm2
  • Overall Length
    5 in.
  • Handle Material
    Fiberglass reinforced plastic
  • Stripping Capacity
    11/16" - 25/64" (4.5 - 10.0 mm)
  • Material
    Fiberglass reinforced plastic
  • Manufacturer Upc Number
    843221004088
  • UPC_NO
    843221004088
  • Body Material
    Fiberglass reinforced plastic
  • Color
    White
  • Country of Origin
    Germany
  • Description
    Dismantling Tool for Data Cable
  • Handle Color
    White
  • Handle Type
    Fiberglass reinforced plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.105 lbs.
  • Tool Width
    1 3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought