Motion
16 80 125 SB

KNIPEX
16 80 125 SB

5" Universal Dismantling Tool
Mi Item #10652431
MFR #16 80 125 SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 80 125 SB

5" Universal Dismantling Tool
Mi Item #10652431
MFR #16 80 125 SB

Mfr description
16 80 125 SB UNIVERSAL CABLE STRIPPING
  • For dismantling and stripping all common round and damp-proof installation cables between 3 x 1.5 mm2 up to 5 X 2.5 mm2.
  • Suitable for 8 to 13 mm.
  • Double shell fold back stripping tool with opening spring and locking lever.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    8.0 - 13.0 mm
  • Overall Depth
    1 1/8 in.
  • Overall Length
    5 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    4 7/8 in.
  • Single Part Width
    4 7/8 in.
  • Tool Weight
    0.115 lbs.
  • Tool Width
    1 3/8 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Universal Dismantling Tool
  • Handle Color
    Red
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221004095
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    8.0 - 13.0 mm
  • UPC_NO
    843221004095
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)