Motion
12 82 130 SB

KNIPEX
12 82 130 SB

5 1/4" Wire Stripper for Fiber Optics
MI ITEM #10652433
MFR #12 82 130 SB
Price$197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 82 130 SB

5 1/4" Wire Stripper for Fiber Optics
MI ITEM #10652433
MFR #12 82 130 SB

Mfr description
12 82 130 SB WIRE STRIPPER FOR FIBER
  • Used to remove the primary and secondary coating of fiber optics cable.
  • Stripping capacity - 0.125 mm primary and 0.250 mm secondary.
  • Two stripping holes located at the front of the tool - one for the primary coating and one for the secondary coating.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.86/each

Specifications

Dimensions

  • Overall Depth
    7/16 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.115 lbs.
  • Tool Width
    1 3/4 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Wire Stripper for Fiber Optics
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221011550
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221011550
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)