Specifications
Dimensions
- Overall Length6 1/4 in.
Details
- Blade FinishPolished
- Body MaterialChrome vanadium electric steel, forged, oil-hardened
- ColorRed
- Country of OriginGermany
- DescriptionEnd-Type Wire Stripper 0.5 mm
- Handle ColorRed
- Handle MaterialNon-slip plastic
- Handle TypeNon-slip plastic
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221011642
- MaterialChrome vanadium electric steel, forged, oil-hardened
- Number Of Pieces1
- Plier Nose Or V NotchPlier Nose
- Stripping Capacity1/64" (0.5 mm)
- UPC_NO843221011642
- WarrantyLimited Lifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)