Motion
15 61 160

KNIPEX
15 61 160

6 1/4" End-Type Wire Stripper 0.6 mm
MI ITEM #10652436
MFR #15 61 160
List Price$92.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
15 61 160

6 1/4" End-Type Wire Stripper 0.6 mm
MI ITEM #10652436
MFR #15 61 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.16/each for your price

Overview

Mfr description
15 61 160 END-TYPE WIRE STRIPPER .6 MM
  • End wire stripper for stripping thin cables.
  • Accurate boring to match diameter of wire - precise stripping prism, non-adjustable.
  • Suitable for metric wire 0.6 mm.
  • Includes opening spring for easy repetitive work.
  • Chrome vanadium electric steel, oil-hardened.

Specifications

  • Plier Nose Or V Notch
    Plier Nose
  • Overall Length
    6 1/4 in.
  • Handle Material
    Non-slip plastic
  • Stripping Capacity
    1/64" (0.6 mm)
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221011659
  • UPC_NO
    843221011659
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    End-Type Wire Stripper 0.6 mm
  • Handle Color
    Red
  • Handle Type
    Non-slip plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 5/16 in.
  • Single Part Width
    6 5/16 in.
  • Tool Weight
    0.24 lbs.
  • Tool Width
    1 15/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text