Motion
16 20 165 SB

KNIPEX
16 20 165 SB

6 1/2" Dismantling Tool with Hook Blade
MI ITEM #10652438
MFR #16 20 165 SB
Price$51.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 20 165 SB

6 1/2" Dismantling Tool with Hook Blade
MI ITEM #10652438
MFR #16 20 165 SB

Mfr description
16 20 165 SB CABLE KNIFE WITH HOOK BLADE
  • For stripping all common round cable 8.0 mm to 28.0 mm.
  • Self-tightening holding lever.
  • With adjusting screw for cutting depth adjustment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.29/each

Specifications

Dimensions

  • Overall Depth
    1 1/16 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    7 in.
  • Single Part Width
    7 in.
  • Tool Weight
    0.18 lbs.
  • Tool Width
    1 3/8 in.

Details

  • Body Material
    Impact resistant plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Dismantling Tool with Hook Blade
  • Handle Color
    Red
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221004040
  • Material
    Impact resistant plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    5/16" - 1 1/8" (8.0 - 28.0 mm)
  • UPC_NO
    843221004040
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)