Motion
16 20 28 SB

KNIPEX
16 20 28 SB

5 1/4" Dismantling Tool
MI ITEM #10652439
MFR #16 20 28 SB
Your Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 20 28 SB

5 1/4" Dismantling Tool
MI ITEM #10652439
MFR #16 20 28 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.64/each(List $58.30)

Overview

Mfr description
16 20 28 SB CABLE KNIFE
  • For stripping all common round cable 8.0 mm to 28.0 mm.
  • Self-tightening holding lever.
  • With adjusting screw for cutting depth adjustment.
  • Turnable blade for circular and longitudinal cutting.
  • Spare blade stored inside the handle.
  • Secure grip due to soft component material on handle and holding lever to avoid slipping.
  • Housing is made of impact-proof plastic.
  • Replacement blade part number 16 29 165.

Specifications

  • Overall Length
    5 1/4 in.
  • Handle Material
    Bare plastic
  • Stripping Capacity
    8.0 mm to 28.0 mm
  • Material
    Impact resistant plastic
  • Manufacturer Upc Number
    843221022501
  • UPC_NO
    843221022501
  • Body Material
    Impact resistant plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Dismantling Tool
  • Handle Color
    Red
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    5 1/16 in.
  • Single Part Width
    5 1/16 in.
  • Tool Weight
    0.16 lbs.
  • Tool Width
    1 3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text