Motion
16 30 135 SB

KNIPEX
16 30 135 SB

5 1/4" Dismantling Tool
MI ITEM #10652440
MFR #16 30 135 SB
Price$106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
16 30 135 SB

5 1/4" Dismantling Tool
MI ITEM #10652440
MFR #16 30 135 SB

Mfr description
16 30 135 SB CABLE STRIPPER
  • For dismantling round cable sheaths made of PVC, rubber, silicon or PTFE 1/4" (6 mm) - 1 1/8" (29 mm).
  • Self-tightening holding lever.
  • Knurled nut for cutting depth adjustment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.20/each

Specifications

Dimensions

  • Overall Depth
    1 1/8 in.
  • Overall Length
    5 1/4 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    5 1/3 in.
  • Single Part Width
    5 1/3 in.
  • Tool Weight
    0.215 lbs.
  • Tool Width
    1 7/16 in.

Details

  • Body Material
    Impact resistant plastic
  • Color
    Black
  • Country of Origin
    United Kingdom
  • Description
    Dismantling Tool
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221004057
  • Material
    Impact resistant plastic
  • Number Of Pieces
    1
  • Stripping Capacity
    1/4" - 1 1/8" (6.0 - 29.0 mm)
  • UPC_NO
    843221004057
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)