Motion
9K 00 80 12 US

KNIPEX
9K 00 80 12 US

3 Pc Long Nose Tool Set
MI ITEM #10652467
MFR #9K 00 80 12 US
Price$191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 12 US

3 Pc Long Nose Tool Set
MI ITEM #10652467
MFR #9K 00 80 12 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.40/each

Specifications

Dimensions

  • Contents
    38 31 200, 38 71 200, 38 91 200
  • Weight
    1.315 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc Long Nose Tool Set
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Includes 1 each of: 8" Long Nose Pliers w/o Cutter-Grabber (38 91 200), 8" Angled Long Nose Pliers w/o Cutter (38 71 200), 8" Long Nose Pliers w/o Cutter-S Shape (38 31 200)
  • Includes
    38 31 200, 38 71 200, 38 91 200
  • Insulated
    No
  • Manufacturer Upc Number
    843221008079
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    3
  • Set Type
    Pliers Sets
  • UPC_NO
    843221008079

Overview

Mfr description
3 Pc Long Nose Tool Set 38 31 200,
  • Includes 1 each of: 8" Long Nose Pliers w/o Cutter-Grabber (38 91 200), 8" Angled Long Nose Pliers w/o Cutter (38 71 200), 8" Long Nose Pliers w/o Cutter-S Shape (38 31 200).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought