Motion
230/500CAMC3P55W509

NSK CORP, BEARING DIV
230/500CAMC3P55W509

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Straight Bore, Open, C3
MI ITEM #10653173
MFR #230/500CAMC3P55W509
Your Price$69,903.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/500CAMC3P55W509

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Straight Bore, Open, C3
MI ITEM #10653173
MFR #230/500CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69,903.74/each(List $87,379.67)

Overview

Mfr description
230/500CAMC3P55W509 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    843000 kN
  • Country of Origin
    JP
  • Static Load Capacity
    1821000 kN
  • Maximum RPM (Grease)
    380 rpm
  • Cage Material
    Brass
  • Series
    230
  • Manufacturer Upc Number
    192661135280
  • UPC_NO
    192661135280
  • Harmonization Code
    8482300080
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text