Specifications
Dimensions
- Bore Diameter1.0625 in
- Cylinder Size26.9875 mm
Details
- ActuationDouble-Acting
- Bracket 1Rear Pivot
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)