Motion
LEFS25RB-450B

SMC CORP OF AMERICA
LEFS25RB-450B

Acme & Ball Screw Actuator - LEFS Series, 24 V dc Input Voltage, 17.7200 in, 450 mm Stroke Length
Mi Item #10653785
MFR #LEFS25RB-450B
Price$1,302.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEFS25RB-450B

Acme & Ball Screw Actuator - LEFS Series, 24 V dc Input Voltage, 17.7200 in, 450 mm Stroke Length
Mi Item #10653785
MFR #LEFS25RB-450B

Mfr description
LEFS25RB-450B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.90/each

Specifications

Dimensions

  • Stroke
    17.7200 in, 450 mm

Details

  • Input Voltage
    24 V dc
  • Screw Drive Type
    Ball Screw
  • Series
    LEFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)