Motion
VML6S
VML6S - ROD END (V) 3-PC CARBON/BRONZE - M-L 3/8-3/8 STUD
Mi Item #10654138
MFR #VML6S
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VML6S - ROD END (V) 3-PC CARBON/BRONZE - M-L 3/8-3/8 STUD
Mi Item #10654138
MFR #VML6S

Mfr description
VML6S ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Misalignment Angle
    12 °
  • Weight
    0.17 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    VM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990049667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)