Motion
14S378

TB WOODS
14S378

Sleeve Coupling Flange - 3.8750 in Bore, High Strength Cast Iron Material
Mi Item #10654175
MFR #14S378
Price$1,454.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14S378

Sleeve Coupling Flange - 3.8750 in Bore, High Strength Cast Iron Material
Mi Item #10654175
MFR #14S378

Mfr description
14S X 3-7/8" SURE-FLEX COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,454.12/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Flange Diameter  
    13.8750 in
  • Length Through Bore  
    4.3750 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    100
  • UPC_NO
    698672002431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)