Motion
32717
Screwdrivers and Nut Drivers - Tip Style: Phillips, Slotted, Square, TORX®, Triangle, Pentalope, Tri-Wing®, 40 Piece Set
Mi Item #10654317
MFR #32717
Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Tip Style: Phillips, Slotted, Square, TORX®, Triangle, Pentalope, Tri-Wing®, 40 Piece Set
Mi Item #10654317
MFR #32717

Mfr description
32717 ALL-IN-1 PRECISION SCREWDRIVER SET
  • Precision screwdriver set includes 39 bits for various applications including repair of most Apple® products
  • Powerful magnets inside barrel to better retain bits, as well as pick-up and hold fasteners
  • Reversible barrel has standard and extended-reach ends
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.64/each

Specifications

Dimensions

  • Overall Length
    16.10 cm, 6.3500 in
  • Tip Sizes
    0.90 mm, 1 mm, 1.30 mm, 1.50 mm, 2 mm, 2.50 mm, 3 mm, 3.50 mm
  • Weight
    0.645 lbs

Details

  • Insulated
    No
  • Number Of Screwdrivers
    40
  • Tip Style
    Phillips, Slotted, Square, TORX®, Triangle, Pentalope, Tri-Wing®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)