Motion
SRS9XMUU+75LM-C

THK AMERICA INC
SRS9XMUU+75LM-C

Standard Ball Assembly Slide - Rail Size: 9 mm, 75 mm Long
Mi Item #10654753
MFR #SRS9XMUU+75LM-C
Price$133.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9XMUU+75LM-C

Standard Ball Assembly Slide - Rail Size: 9 mm, 75 mm Long
Mi Item #10654753
MFR #SRS9XMUU+75LM-C

Mfr description
SRS9XMUU+75LM-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.83/each

Specifications

Dimensions

  • Length
    75 mm
  • Rail Size
    9 mm
  • Weight
    0.016 kg, 0.564 oz

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 9.31 N-m, MB: 10.7 N-m, MC: 12.7 N-m
  • OAL
    30.80 mm
  • Radial Static Load Capacity
    2.75 kN, 618.224 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)