Motion
1130T-4545 GRID TYPE F

DODGE
1130T-4545 GRID TYPE F

Grid Coupling Hub - Maximum 4.9375 in, Minimum 1.9375 in Bore Diameter
Mi Item #10655007
MFR #1130T-4545 GRID TYPE F
Price$2,595.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T-4545 GRID TYPE F

Grid Coupling Hub - Maximum 4.9375 in, Minimum 1.9375 in Bore Diameter
Mi Item #10655007
MFR #1130T-4545 GRID TYPE F

Mfr description
1130T TL HUB 4545 393257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,595.43/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Maximum 4.9375 in, Minimum 1.9375 in
  • Bore Length
    4.5 in
  • Bushing Size
    4545
  • Coupling Size
    1130
  • Maximum Bore Diameter
    4.9375 in
  • Outside Diameter
    8.56 in
  • Parallel Misalignment
    0.012 in
  • Weight
    46 lbs

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    174.3 hp
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Capacity
    110000.0000
  • Torque Rating (in-lb)
    110000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)