1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
LWB-3B 18MM HD SERRATED INSULATION BLADE
OLFA 18mm LWB-3B Insulation Blades, 3pk
MI ITEM #
10655414
MFR #
LWB-3B 18MM HD SERRATED INSULATION BLADE
List Price
$9.39
/each
Qty
Add to Cart
Previous Page
Home
OLFA LWB-3B 18MM HD SERRATED INSULATION BLADE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
LWB-3B 18MM HD SERRATED INSULATION BLADE
OLFA 18mm LWB-3B Insulation Blades, 3pk
MI ITEM #
10655414
MFR #
LWB-3B 18MM HD SERRATED INSULATION BLADE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LWB-3B 18MM HD SERRATED INSULATION BLADE
Specifications
Country of Origin
JP
Harmonization Code
8211.94.5000
Height
7.13 in
Length
0.5 in
UPC_NO
091511230055
Weight
0.1 lbs
Width
2.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought