Motion
ADN-63-30-A-P-A

FESTO CORPORATION
ADN-63-30-A-P-A

30 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #10655965
MFR #ADN-63-30-A-P-A
Price$187.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-63-30-A-P-A

30 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #10655965
MFR #ADN-63-30-A-P-A

Mfr description
536336 ADN-63-30-A-P-A COMPACT AIR CYL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.49/each

Specifications

Dimensions

  • Stroke
    30 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)