1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
8006-063SL
8006-063SL 63 X 71 RFN 8006 SLIT
MI ITEM #
10656147
MFR #
8006-063SL
Price
$81.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
RINGFEDER POWER TRANS 8006-063SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
8006-063SL
8006-063SL 63 X 71 RFN 8006 SLIT
MI ITEM #
10656147
MFR #
8006-063SL
Mfr description
8006-063SL 63 X 71 RFN 8006 SLIT
High-quality RINGFEDER® Locking Elements of the RfN 8006 series are used for friction-locked shaft-hub connections without screws. They are completely wear- and maintenance-free, extremely compact and flexible to deploy, easy to assemble and disassemble and guarantee users maximum reliability and precision. Our locking elements are available to users with an inner diameter from 6 to 1,000 millimetres as well as in slit and solid types. They are particularly suitable for the failsafe transmission of low to medium axial loads and torques.
Benefits
Customised application – By varying the number of Locking Elements, size and quantity of clamping screws, the connection can be adapted to fit most applications concerning surface pressures, materials, hub/shaft dimensions and available mounting space.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.50
/each
Add to Cart
Specifications
Dimensions
Min Bore Diameter
140 mm
Weight
0.08 kg
Details
Description
2-PIECE LOCKING ELEMENT
Manufacturer Catalog Number
8006-063SL
Product Types
Keyless Locking Rigid Couplings
UPC_NO
842058109089
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items