Motion
VINTNER RESERVE CB 250 GRAY 3X100'

CONTINENTAL
VINTNER RESERVE CB 250 GRAY 3X100'

VINTNER RESERVE CB 250 GRAY 3X100'
MI ITEM #10656458
MFR #VINTNER RESERVE CB 250 GRAY 3X100'
Price$55.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VINTNER RESERVE CB 250 GRAY 3X100'

VINTNER RESERVE CB 250 GRAY 3X100'
MI ITEM #10656458
MFR #VINTNER RESERVE CB 250 GRAY 3X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.69/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    2.34 lb

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 220 °F

Overview

Mfr description
VINTNER RESERVE CB 250 GRAY 3X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text