Motion
AMTE-M-H-G12

FESTO CORPORATION
AMTE-M-H-G12

1/2 BSPP Port Size, 92 dB Noise Reduction, 2745 L/min Flow Rate
Mi Item #10656612
MFR #AMTE-M-H-G12
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AMTE-M-H-G12

1/2 BSPP Port Size, 92 dB Noise Reduction, 2745 L/min Flow Rate
Mi Item #10656612
MFR #AMTE-M-H-G12

Mfr description
1206625 AMTE-M-H-G12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Port Size
    1/2 BSPP

Details

  • Flow Rate
    2745 L/min
  • Noise Reduction
    92 dB
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)