Motion
SEP4-2436
FOUR STEP WORK PLATFORM, WITH HANDRAILS. 800 LBS CAPACITY
Mi Item #10656686
MFR #SEP4-2436
Price$1,692.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOUR STEP WORK PLATFORM, WITH HANDRAILS. 800 LBS CAPACITY
Mi Item #10656686
MFR #SEP4-2436

Mfr description
SEP4-2436
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,692.33/each

Specifications

Dimensions

  • Top Step Depth
    36.0000 in

Details

  • Ladder Type
    Single Entry Work Platforms
  • Number of Steps
    4
  • Step Type
    Serrated
  • Weight Capacity
    800 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)