Motion
C22734
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 118 ° Point Angle
Mi Item #10657500
MFR #C22734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 118 ° Point Angle
Mi Item #10657500
MFR #C22734

Mfr description
C22734 5/16 GP JOBBER BLKOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    0.3125 in
  • Flute Length  
    3.1875 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)